Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)

  • Mfr # 49-66-4682

  • Zoro # G907374034


product price: $6.97
/ea
Sold in multiples of 10 for $69.70

Key Features

Overall Length
6"
Shank Size
1/4 in
Material
Alloy Steel
Finish
Unfinished
Tool Insertion Size
1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4682
Zoro #
G907374034
UPC #
045242610112
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Drive Size
1/4"
Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Overall Nutsetter Length
5 15/16 in
Fastening Size
1/4 in
Connection Size
1/4 in Hex
Socket Size
1/4 in

Details

Item
Nutsetter
Number of Pieces
10 pc.
Material
Alloy Steel
Finish
Unfinished
Measurement System
Imperial
Features
Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
Impact Rated
Impact Rated
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
10
Shank Shape
Hex
Connection Shape
Hex
For Tool Type
Impact
Magnetized Tip
Magnetized Tip
Series
SHOCKWAVE(TM)
Product Type
Nut Driver

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 5 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 10, Tool Brand Milwaukee(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.