Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-11/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6318

  • Zoro # G001259534


product price: $33.99
/ea

Key Features

Drive Size
3/4"
Overall Length
2 9/32 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6318
Zoro #
G001259534
UPC #
045242582815
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1-11/16"
Overall Length
2 9/32 in
Socket Depth
Standard
Socket Length
2 9/32 in
Wall Thickness
5/16 in
Socket Size
1 11/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Insulated
No
Locking
No
Socket Shape
6-Point
Tether Ready
No
Standards
ASME
Non-Sparking
No
Bolt Clearance
1 9/16 in
Impact Rated
Yes
Compatible Fastener Type
Adapters, Wrenches
Non-Magnetic
Yes
Material
Steel
Measurement Type
SAE
Drive Type
Impact
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Standard Impact Socket, Socket Size 1 11/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.