Zoro Homepage

1-1/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6308

  • Zoro # G901259535


product price: $19.97
/ea

Key Features

Drive Size
3/4"
Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6308
Zoro #
G901259535
UPC #
045242582679
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1-1/16"
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Size
1 1/16 in
Wall Thickness
3/16 in
Socket Length
2 3/32 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Insulated
No
Socket Shape
6-Point
Material
Steel
Locking
No
Tether Ready
No
Drive Type
Impact
Impact Rated
Yes
Non-Sparking
No
Non-Magnetic
Yes
Bolt Clearance
1 1/4 in
Standards
ASME
Measurement Type
SAE
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 1 1/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.