Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6393

  • Zoro # G301259401


product price: $24.99
/ea

Key Features

Drive Size
3/4"
Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6393
Zoro #
G301259401
UPC #
045242583621
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
17mm
Overall Length
3 35/64 in
Wall Thickness
3/16 in
Socket Size
17 mm
Socket Depth
Deep
Socket Length
3 35/64 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Bolt Clearance
1 in
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Adapters, Wrenches
Material
Steel
Insulated
No
Locking
No
Measurement Type
Metric
Drive Type
Impact
Standards
ASME
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Deep Impact Socket, Socket Size 17 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.