Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6361

  • Zoro # G601259422


product price: $16.79
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Socket Length
2 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6361
Zoro #
G601259422
UPC #
045242583300
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
23mm
Overall Length
2 3/32 in
Socket Length
2 3/32 in
Socket Size
23 mm
Wall Thickness
3/16 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Bolt Clearance
13/16 in
Tether Ready
No
Locking
No
Non-Sparking
No
Impact Rated
Yes
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Wrenches
Measurement Type
Metric
Standards
ASME
Socket Shape
6-Point
Material
Steel
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 23 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.