Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6362

  • Zoro # G801259444


product price: $16.79
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6362
Zoro #
G801259444
UPC #
045242583317
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
24mm
Overall Length
2 3/32 in
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Length
2 3/32 in
Socket Size
24 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Socket Shape
6-Point
Non-Magnetic
Yes
Standards
ASME
Drive Type
Impact
Non-Sparking
No
Insulated
No
Bolt Clearance
3/4 in
Compatible Fastener Type
Adapters, Wrenches
Locking
No
Measurement Type
Metric
Tether Ready
No
Impact Rated
Yes
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 24 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.