Zoro Homepage

28mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6366

  • Zoro # G001259329


product price: $18.99
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Socket Length
2 3/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6366
Zoro #
G001259329
UPC #
045242583355
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
28mm
Overall Length
2 3/32 in
Socket Length
2 3/32 in
Socket Size
28 mm
Socket Depth
Standard
Wall Thickness
1/4 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Locking
No
Socket Shape
6-Point
Drive Type
Impact
Insulated
No
Tether Ready
No
Measurement Type
Metric
Standards
ASME
Bolt Clearance
1 1/8 in
Non-Sparking
No
Impact Rated
Yes
Compatible Fastener Type
Adapters, Wrenches
Non-Magnetic
Yes
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Standard Impact Socket, Socket Size 28 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.