Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6367

  • Zoro # G601259354


product price: $18.99
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6367
Zoro #
G601259354
UPC #
045242583362
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
29mm
Overall Length
2 3/32 in
Wall Thickness
1/4 in
Socket Size
29 mm
Socket Length
2 3/32 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Insulated
No
Drive Type
Impact
Compatible Fastener Type
Adapters, Wrenches
Material
Steel
Standards
ASME
Bolt Clearance
1 1/8 in
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Measurement Type
Metric
Tether Ready
No
Impact Rated
Yes
Non-Magnetic
Yes
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Standard Impact Socket, Socket Size 29 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.