Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6372

  • Zoro # G501259331


product price: $19.97
/ea

Key Features

Overall Length
2 15/64 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6372
Zoro #
G501259331
UPC #
045242583416
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
34mm
Overall Length
2 15/64 in
Socket Depth
Standard
Socket Length
2 15/64 in
Wall Thickness
1/4 in
Socket Size
34 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Insulated
No
Locking
No
Drive Type
Impact
Material
Steel
Compatible Fastener Type
Adapters, Wrenches
Tether Ready
No
Standards
ASME
Impact Rated
Yes
Non-Magnetic
Yes
Measurement Type
Metric
Bolt Clearance
1 in
Non-Sparking
No
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Standard Impact Socket, Socket Size 34 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.