Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6416

  • Zoro # G401259561


product price: $34.49
/ea

Key Features

Drive Size
3/4"
Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6416
Zoro #
G401259561
UPC #
045242583850
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
41mm
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Length
3 35/64 in
Socket Size
41 mm
Wall Thickness
1/4 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Insulated
No
Measurement Type
Metric
Material
Steel
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
Standards
ASME
Tether Ready
No
Bolt Clearance
1 7/8 in
Drive Type
Impact
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Deep Impact Socket, Socket Size 41 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.