Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6382

  • Zoro # G001259541


product price: $30.99
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6382
Zoro #
G001259541
UPC #
045242583515
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
44mm
Overall Length
2 7/16 in
Socket Size
44 mm
Socket Length
2 7/16 in
Wall Thickness
1/4 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Socket Shape
6-Point
Measurement Type
Metric
Material
Steel
Locking
No
Bolt Clearance
1 1/4 in
Compatible Fastener Type
Adapters, Wrenches
Impact Rated
Yes
Insulated
No
Drive Type
Impact
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Standard Impact Socket, Socket Size 44 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.