Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6420

  • Zoro # G501259478


product price: $38.29
/ea

Key Features

Drive Size
3/4"
Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Socket Size
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6420
Zoro #
G501259478
UPC #
045242583898
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
45mm
Overall Length
2 9/16 in
Socket Size
45 mm
Socket Depth
Deep
Socket Length
2 9/16 in
Wall Thickness
1/4 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Drive Type
Impact
Locking
No
Tether Ready
No
Standards
ASME
Compatible Fastener Type
Adapters, Wrenches
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
1 9/16 in
Material
Steel
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Deep Impact Socket, Socket Size 45 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.