Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive 7 in. Extension

  • Mfr # 49-66-6710

  • Zoro # G501701366


product price: $41.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/4"
Number of Pieces
1
Standards
ASME
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6710
Zoro #
G501701366
UPC #
045242583966
Country of Origin
China

Dimensions

Overall Length
7 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Description

Product details about the MILWAUKEE TOOL - 49-66-6710 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6710 Impact Socket Extension is a single piece tool designed for SAE measurements. With an overall length of 7 inches, it features both input and output drive sizes of 3/4 inch. The square shape of the drives allows for efficient transfer of torque, making this extension suitable for various tasks that require impact-rated tools.
Constructed from durable steel, this socket extension is built to withstand high levels of force typically associated with impact work. Its black phosphate finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear. However, please note that while this tool is impact rated, it does not have non-sparking or insulated properties.
This package includes one standard type socket extension which adheres to ASME standards. It's important to note that the output drive gender is female while the input drive gender is male; hence compatibility should be considered when planning usage with other tools or sockets. Despite lacking a locking feature, its robust construction ensures reliable performance in demanding conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.