Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive 10 in. Extension

  • Mfr # 49-66-6711

  • Zoro # G501701373


product price: $48.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/4"
Number of Pieces
1
Standards
ASME
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6711
Zoro #
G501701373
UPC #
045242583973
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
3/4"
Input Drive Size
3/4 in
Output Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Material
Steel
Drive Type
Impact
Input Drive Shape
Square
Output Drive Gender
Female
Input Drive Gender
Male
Insulated
No
Impact Rated
Yes
Non-Sparking
No
Socket Extension Type
Standard
Includes
(1) Socket Extension
Output Drive Shape
Square
Locking
No
Measurement Type
SAE
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the MILWAUKEE TOOL - 49-66-6711 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6711 Impact Socket Extension is a standard type socket extension with an overall length of 10 inches. It features a drive size of 3/4", compatible with both input and output drives of the same measurement. The square-shaped input and output drives are designed for use in SAE (Society of Automotive Engineers) measurements, making this tool suitable for various construction tasks requiring such specifications.
Constructed from robust steel material, this impact socket extension is built to withstand high torque applications as it's rated for impact usage. Its black phosphate finish not only enhances its durability but also provides resistance against corrosion, ensuring longevity even under rigorous conditions. This product does not have insulation or non-sparking properties; hence it should be used considering these factors.
This single-piece set includes one socket extension that adheres to ASME standards, indicating its quality and reliability in professional settings. With male input drive gender and female output drive gender, this tool can be integrated into your existing setup seamlessly. Please note that while this item doesn't feature a locking mechanism, it's designed to fit securely onto your tools during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.