Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive 4 in. Extension

  • Mfr # 49-66-6709

  • Zoro # G801701370


product price: $37.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/4"
Number of Pieces
1
Material
Steel
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6709
Zoro #
G801701370
UPC #
045242583959
Country of Origin
China

Dimensions

Overall Length
4 in
Drive Size
3/4"
Input Drive Size
3/4 in
Output Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Material
Steel
Standards
ASME
Drive Type
Impact
Input Drive Shape
Square
Output Drive Gender
Female
Impact Rated
Yes
Locking
No
Output Drive Shape
Square
Input Drive Gender
Male
Includes
(1) Socket Extension
Socket Extension Type
Standard
Insulated
No
Measurement Type
SAE
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated

Description

Product details about the MILWAUKEE TOOL - 49-66-6709 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6709 Impact Socket Extension is a standard type socket extension with an overall length of 4 inches. It features both input and output drive shapes that are square, making it suitable for various applications. The input drive size measures at 3/4 inch, as does the output drive size. This uniformity in sizing allows for compatibility with a range of tools and equipment.
Crafted from robust steel material, this impact socket extension is designed to withstand heavy-duty use. Its black phosphate finish not only adds to its durability but also provides resistance against corrosion, ensuring longevity of the product. Despite being non-insulated and non-sparking, this tool has been rated for impact usage which speaks volumes about its resilience.
This single piece package includes one socket extension that adheres to ASME standards. With male input drive gender and female output drive gender, it's built to facilitate seamless connection between tools during operation. However, please note that this item does not feature any locking mechanism. The measurement type used for this tool is SAE while the specific drive size stands at 3/4". In conclusion, the Milwaukee Tool - 49-66-6709 Impact Socket Extension offers reliable performance and durability in various professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.