Zoro Homepage

SHOCKWAVE Impact Duty 3/8 in. Drive 10 in. Extension

  • Mfr # 49-66-6705

  • Zoro # G601701365


product price: $31.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/8"
Number of Pieces
1
Drive Type
Impact
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6705
Zoro #
G601701365
UPC #
045242581337
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
3/8"
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Description

Product details about the MILWAUKEE TOOL - 49-66-6705 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6705 Impact Socket Extension is a standard type socket extension with an overall length of 10 inches. It features both input and output drive sizes of 3/8 inch, making it suitable for use in various applications requiring SAE measurements. The square-shaped input and output drives are designed to provide reliable performance.
Constructed from durable steel, this impact-rated socket extension is built to withstand the rigors of heavy-duty work. Its black phosphate finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. However, please note that this product does not have non-sparking or insulated properties.
This package includes one socket extension piece which adheres to ASME standards, ensuring its quality and reliability. Despite lacking a locking feature, it's designed for compatibility with impact drive types where the male input drive gender connects seamlessly with female output drives. This makes the Milwaukee Tool - 49-66-6705 Impact Socket Extension a valuable addition to your construction supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.