Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6140

  • Zoro # G001259503


product price: $6.80
/ea

Key Features

Overall Length
1 17/64 in
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Bolt Clearance
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6140
Zoro #
G001259503
UPC #
045242581047
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
1 17/64 in
Socket Length
1 17/64 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Size
16 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Bolt Clearance
5/8 in
Impact Rated
Yes
Tether Ready
No
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Standards
ASME
Insulated
No
Material
Steel
Measurement Type
Metric
Non-Magnetic
Yes
Non-Sparking
No
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 16 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.