Zoro Homepage

18mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6142

  • Zoro # G201259471


product price: $6.80
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6142
Zoro #
G201259471
UPC #
045242581061
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
18mm
Overall Length
1 11/32 in
Socket Depth
Standard
Socket Length
1 11/32 in
Socket Size
18 mm
Wall Thickness
1/8 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Locking
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
11/16 in
Drive Type
Impact
Impact Rated
Yes
Standards
ASME
Non-Magnetic
Yes
Non-Sparking
No
Measurement Type
Metric
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 18 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 11/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.