Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6143

  • Zoro # G301259449


product price: $6.80
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Wall Thickness
1/8 in
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6143
Zoro #
G301259449
UPC #
045242581078
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
19mm
Overall Length
1 11/32 in
Wall Thickness
1/8 in
Socket Size
19 mm
Socket Depth
Standard
Socket Length
1 11/32 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Drive Type
Impact
Insulated
No
Measurement Type
Metric
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Locking
No
Material
Steel
Non-Sparking
No
Standards
ASME
Non-Magnetic
Yes
Bolt Clearance
11/16 in
Tether Ready
No
Impact Rated
Yes
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Standard Impact Socket, Socket Size 19 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 11/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.