Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24mm SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6165

  • Zoro # G401259615


product price: $11.99
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6165
Zoro #
G401259615
UPC #
045242581306
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
24mm
Overall Length
2 9/16 in
Socket Size
24 mm
Wall Thickness
1/8 in
Socket Length
2 9/16 in
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Measurement Type
Metric
Bolt Clearance
1 3/16 in
Tether Ready
No
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Drive Type
Impact
Material
Steel
Impact Rated
Yes
Locking
No
Non-Sparking
No
Standards
ASME
Insulated
No
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included

Description

This Milwaukee 49-66-6165 Deep Impact Socket is the perfect tool for loosening or tightening stubborn bolts. The impact socket has a black phosphate finish and is made of steel. It has a 3/8 in. drive size, 6 point metric measurement type, impact drive type, 1 3/16 in bolt clearance and 2 9/16 in socket length. This 6 point deep impact socket can be used with adapters, drivers, ratchets and wrenches. The Milwaukee 49-66-6165 Deep Impact Socket will meet all your demands on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.