Zoro Homepage

24mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6147

  • Zoro # G701259384


product price: $7.79
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Socket Length
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6147
Zoro #
G701259384
UPC #
045242581122
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
24mm
Overall Length
1 11/32 in
Socket Length
1 11/32 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Size
24 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Impact Rated
Yes
Insulated
No
Non-Sparking
No
Measurement Type
Metric
Bolt Clearance
5/8 in
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Tether Ready
No
Material
Steel
Standards
ASME
Locking
No
Drive Type
Impact
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

When you need to remove or install stubborn fasteners, the Milwaukee 49-66-6147 Standard Impact Socket is the tool for the job. The 6-point socket has a black phosphate finish and steel construction. It is compatible with drivers, ratchets, wrenches and adapters. It also features an impact drive size of 3/8 in., making it easy to get leverage on stubborn bolts and nuts. With its sturdy design and high quality material, this standard impact socket will be your go-to choice when dealing with difficult jobs around the house or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.