Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6117

  • Zoro # G001259336


product price: $7.49
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6117
Zoro #
G001259336
UPC #
045242580743
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
5/16"
Overall Length
2 9/16 in
Socket Depth
Deep
Socket Length
2 9/16 in
Wall Thickness
1/16 in
Socket Size
5/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Material
Steel
Measurement Type
SAE
Impact Rated
Yes
Drive Type
Impact
Socket Shape
6-Point
Locking
No
Tether Ready
No
Non-Sparking
No
Bolt Clearance
11/16 in
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Standards
ASME
Insulated
No
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

SHOCKWAVE Impact Duty 3/8" Drive 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.