Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6107

  • Zoro # G901259443


product price: $5.99
/ea

Key Features

Overall Length
1 17/64 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
7/16 in
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6107
Zoro #
G901259443
UPC #
045242580620
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
9/16"
Overall Length
1 17/64 in
Socket Size
9/16 in
Socket Depth
Standard
Socket Length
1 17/64 in
Wall Thickness
1/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
7/16 in
Socket Shape
6-Point
Non-Magnetic
Yes
Measurement Type
SAE
Impact Rated
Yes
Non-Sparking
No
Drive Type
Impact
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Locking
No
Material
Steel
Standards
ASME
Tether Ready
No
Insulated
No
Product Type
Impact Socket
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 9/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 7/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.