Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6151

  • Zoro # G301259364


product price: $6.80
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Deep
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6151
Zoro #
G301259364
UPC #
045242581160
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
9mm
Overall Length
2 9/16 in
Socket Depth
Deep
Socket Size
9 mm
Wall Thickness
1/16 in
Socket Length
2 9/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Tether Ready
No
Measurement Type
Metric
Standards
ASME
Bolt Clearance
11/16 in
Socket Shape
6-Point
Material
Steel
Locking
No
Non-Magnetic
Yes
Insulated
No
Impact Rated
Yes
Drive Type
Impact
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Deep Impact Socket, Socket Size 9 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 11/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.