SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer
Mfr # 49-66-6722
Zoro # G201259655
product price: $10.99
/eaKey Features
Includes
(1) 3/8" DR TO 1/4" DR REDUCER
Number of Pieces
1
Measurement Type
SAE
Insulated
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6722
Zoro #
G201259655
UPC #
045242581351
Country of Origin
China
Dimensions
Input Drive Size
3/8 in
Overall Length
1 83/1000 in
Drive Size
3/8"
Output Drive Size
1/4 in
Details
Item
IMPACT REDUCER
Includes
(1) 3/8" DR TO 1/4" DR REDUCER
Number of Pieces
1
Measurement Type
SAE
Insulated
No
Material
Steel
Non-Sparking
No
Standards
ASME
Finish
Black Phosphate
Impact Rated
Yes
Output Drive Gender
Female
Drive Type
Impact
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Male
Locking
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Description
IMPACT REDUCER, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Female, Overall Length 1 83/1000 in, Drive Type Impact, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.