Zoro Homepage

SHOCKWAVE Impact Duty 3/8 in. Drive 3 in. Extension

  • Mfr # 49-66-6703

  • Zoro # G101701377


product price: $11.49
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/8"
Number of Pieces
1
Material
Steel
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6703
Zoro #
G101701377
UPC #
045242581313
Country of Origin
China

Dimensions

Overall Length
3 in
Drive Size
3/8"
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Material
Steel
Standards
ASME
Drive Type
Impact
Non-Sparking
No
Output Drive Shape
Square
Impact Rated
Yes
Includes
(1) Socket Extension
Locking
No
Socket Extension Type
Standard
Input Drive Gender
Male
Input Drive Shape
Square
Output Drive Gender
Female
Measurement Type
SAE
Insulated
No
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty

Description

Product details about the MILWAUKEE TOOL - 49-66-6703 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6703 Impact Socket Extension is a standard type socket extension with an overall length of 3 inches. It features a drive size of 3/8", suitable for various applications requiring this specific measurement. The output drive shape is square, and the input drive gender is male, designed to fit into corresponding female sockets. This tool adheres to ASME standards, ensuring it meets industry requirements for quality and performance.
Constructed from durable steel material, this impact-rated socket extension is built to withstand high torque applications typically associated with impact tools. Its black phosphate finish not only enhances its aesthetic appeal but also provides added durability against wear and tear over time. However, please note that while robust in design, this product does not feature insulation or non-sparking capabilities.
This package includes one Impact Socket Extension which has an output drive size of 3/8 inch and an input drive size also measuring at 3/8 inch. The output drive gender is female which pairs well with the male input drive shape that's square in form. Please be aware that this item does not come with a locking mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.