Zoro Homepage

SHOCKWAVE Impact Duty 3/8 in. Drive 6 in. Extension

  • Mfr # 49-66-6704

  • Zoro # G601701372


product price: $14.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
3/8"
Number of Pieces
1
Material
Steel
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6704
Zoro #
G601701372
UPC #
045242581320
Country of Origin
China

Dimensions

Overall Length
6 in
Drive Size
3/8"
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Description

Product details about the MILWAUKEE TOOL - 49-66-6704 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6704 Impact Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both input and output drive sizes of 3/8 inch, making it suitable for various tasks that require this specific size. The square-shaped input and output drives are designed to fit securely onto the corresponding tools, ensuring a firm grip during use.
Constructed from robust steel material, this impact socket extension is built to withstand high torque applications as indicated by its impact-rated attribute. Its black phosphate finish not only enhances its durability but also provides resistance against corrosion, thereby extending the tool's lifespan even under rigorous usage conditions.
This product includes one socket extension per package and adheres to ASME standards, indicating its quality and reliability in performance. With male input drive gender and female output drive gender, it offers compatibility with a wide range of tools following the same measurement type (SAE). Please note that this item does not feature locking or non-sparking attributes nor is it insulated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.