
SHOCKWAVE Impact Duty 3/8 in x 1-7/8 in Magnetic Nut Driver, PK10
Mfr # 49-66-4705
Zoro # G815356269
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
Key Features
Impact Rated
Impact Rated
Finish
Unfinished
Shank Size
1/4 in hex
Overall Length
1.875 in
Magnetized Tip
Magnetized Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4705
Zoro #
G815356269
UPC #
045242213917
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in hex
Overall Length
1.875 in
Socket Size
3/8 in
Minimum Chuck Size Required
1/4 in
Bit Sizes
3/8 in
Details
Impact Rated
Impact Rated
Item
Nutsetter
Finish
Unfinished
Magnetized Tip
Magnetized Tip
Shank Shape
Hex
Series
SHOCKWAVE(TM)
Measurement System
Imperial
Number of Nutsetters Included
1
Material
Alloy Steel
Product Type
Nut Driver
Drive Design
Hex
Bit Type
Driver
Fastening Tool Material
Alloy Steel
Bit Style
Nutsetter
Driver Type
Magnet Nut Driver
Includes
(1) SHOCKWAVE 3/8" x 1-7/8" Magnetic Nut Driver
Description
Nutsetter, Measurement System Imperial, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.