Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7025

  • Zoro # G101728329


product price: $23.97
/ea

Key Features

Drive Size
1/2 in
SAE or Metric
Metric
Finish
Black Phosphate
Impact Rated
Yes
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7025
Zoro #
G101728329
UPC #
045242598854
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
17 mm to 21 mm
Deep Socket Style/Size
19 mm, 21 mm, Deep 6-Point: 17mm
Wall Thickness
1/8 in
Socket Depth
Deep
Deep Socket Size
17 mm, 19 mm, 21 mm
Socket Size
17mm, 19mm, 21mm

Details

Item
Impact Socket Set
SAE or Metric
Metric
Finish
Black Phosphate
Impact Rated
Yes
Socket Shape
6-Point
Number of Deep Sockets
3
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Number of Flex Sockets
0
Insulated
No
Number of Pieces
3
Material
Steel
Includes
(3) Sockets
Socket Type
Deep Well
Includes Deep Sockets
Deep Sockets Included
Bolt Clearance
1 3/16 in, 1 5/16 in, 1 3/8 in
Includes Drive Tools
No
Non-Sparking
No
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Not Included
Measurement Type
Metric
Includes Flex Sockets
Flex Sockets Not Included
Standards
ASME
Number of Standard Sockets
0
Drive Type
Metric
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Container Features
No Case Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Includes Locking
Locking Not Included

Description

The Milwaukee 49-66-7025 Impact Socket Set is a powerful impact socket set that is suitable for use on an extensive range of applications. It has black phosphate finish to provide better corrosion resistance and durability. The impact sockets are made of steel, making them durable and tough enough to handle tough jobs. This set contains 3 pieces in total, including deep 6-point 17mm socket, deep 21mm socket and 19mm deep socket. These sockets have a bolt clearance of 1 3/16 in., 1 5/16 in., and 1 3/8 in., so you can choose the right size for your fastener. If you are looking for an impact socket set that will get the job done, then this Milwaukee 49-66-7025 Impact Socket Set is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.