Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 3-Piece Kit, No. 1, No. 2, No. 4

  • Mfr # 48-89-9254

  • Zoro # G1201975


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3.0
Cutting Direction
Right Hand
Drill Bit Material
Titanium
Shank Size
1/4 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9254
Zoro #
G1201975
UPC #
045242505111
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Number of Hole Sizes
1
Overall Length
7 in
Step Thickness
3/4 in
Size Range
1/8 in to 7/8 in
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Minimum Hole Size
1/8 in
Number Hole Sizes
31
Maximum Hole Size
7/8 in
Shank Diameter
1/4 in
Largest Drill Bit Size
7/8 in
Shank Hex Size
1/4 in
Smallest Drill Bit Size
1/8 in

Details

Item
Step Drill Bit Set
Number of Pieces
3.0
Cutting Direction
Right Hand
Drill Bit Material
Titanium
Shank Shape
Hex
Impact Rated
Impact Rated
Number of Flutes
2
Decimal Equivalent
0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875
Finish - Machining
TiAlN
Primary Material Application
Steel, Plastic
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Flute Type
Spiral
Sub Brand
Shockwave(TM)
Step Increments
1/32 in, 1/16 in, 1/8 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Case Type
Plastic Case
Drill Bit Point Type
Rapid Strike Tip
Number of Drill Bits
3
Products By Industry
Electrical;General Approach
Series
Shockwave Impact Duty
For Tool Type
Rotary Drill

Description

Step Drill Bit Set, High Speed Steel, TiAlN, 1/8 in to 7/8 in Size Range, Quick-Change Hex, Number of Drill Bits 3, Shank Length Not Applicable, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.