SHOCKWAVE Impact Duty 5/16 in and 3/8 in x 2-1/2 in QUIK-CLEAR 2-in-1 Magnetic Nut Driver

  • Mfr # 49-66-4543

  • Zoro # G212923934


product price:  $10.97
/ea

Key Features

Overall Nutsetter Length
2 1/2 in
Material
Steel
Overall Length
2 1/2 in
Finish
Unfinished
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-4543
Zoro #
G212923934
UPC #
045242610174
Country of Origin
Taiwan, Province of China

Dimensions

Overall Nutsetter Length
2 1/2 in
Overall Length
2 1/2 in
Tool Insertion Size
1/4 in Hex
Fastening Size
5/16 in, 3/8 in
Socket Size
5/16 in, 3/8 in
Connection Size
1/4 in Hex

Details

Material
Steel
Item
Magnetic Nut Driver
Finish
Unfinished
Impact Rated
Impact Rated
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
For Tool Type
Impact
Product Type
Impact Nut Driver

Description

Magnetic Nut Driver, Measurement System Imperial, Fastening Size 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.