Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk)

  • Mfr # 49-66-4586

  • Zoro # G607374051


product price: $9.97
/ea

Key Features

Overall Length
6"
Shank Size
1/4 in
Material
Alloy Steel
Finish
Unfinished
Fastening Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4586
Zoro #
G607374051
UPC #
045242610013
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Drive Size
7/16"
Shank Size
1/4 in
Fastening Size
7/16 in
Tool Insertion Size
1/4 in Hex
Overall Nutsetter Length
5 15/16 in
Socket Size
7/16 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Number of Pieces
1 pc.
Material
Alloy Steel
Finish
Unfinished
Features
Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
Impact Rated
Impact Rated
Measurement System
Imperial
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
For Tool Type
Impact
Product Type
Nut Driver
Connection Shape
Hex
Magnetized Tip
Magnetized Tip
Series
SHOCKWAVE(TM)
Shank Shape
Hex

Description

SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76 steel to control hardness for extended bit life. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.