Zoro Homepage

8 pc. SHOCKWAVE Impact Duty 3/8 in. Drive SAE Deep Well 6 Point Socket Set

  • Mfr # 49-66-7024

  • Zoro # G801728322


original price: $54.97
27% off
new price: $39.97
/ea

Key Features

Drive Size
3/8 in
SAE or Metric
SAE
Finish
Black Phosphate
Includes Flex Sockets
Flex Sockets Not Included
Socket Size
1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7024
Zoro #
G801728322
UPC #
045242598557
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size
1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Container Height
63/64 in
Wall Thickness
1/16 in, 1/8 in
Container Width
1 29/64 in
Deep Socket Size
1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Container Length
13 13/16 in
Deep Socket Style/Size
1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 5/16 in
Socket Depth
Deep
Socket Size Range
5/16 in to 3/4 in

Description

Impact Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (8) 6-Point, Deep Socket Style/Size 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 5/16 in, Flex Socket Count/Style 0, Impact, Drive Size 3/8 in, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.