Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty No. 9 7/8" & 1-1/8"

  • Mfr # 48-89-9249

  • Zoro # G1205819


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9249
Zoro #
G1205819
UPC #
045242505104
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
3 3/4 in
Size Range
7/8 in to 1 1/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in
Step Thickness
1/8 in
Flute Length
2 1/8 in
Minimum Hole Size
7/8 in
Shank Hex Size
1/4 in
Number Hole Sizes
2
Maximum Hole Size
1 1/8 in
Shank Length
1 1/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Number of Flutes
2
Impact Rated
Impact Rated
Decimal Equivalent
0.875, 1.125
Step Increments
3/4 in
Primary Material Application
Aluminum, Steel
Series
Shockwave Impact Duty
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Sub Brand
Shockwave(TM)
Flute Type
Straight
Products By Industry
Electrical
For Tool Type
Cordless Drill, Impact Driver

Description

SHOCKWAVE Impact Duty #9 7/8 - 1-1/8" Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The 1⁄4” hex shank has an optimized SHOCKZONE body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike tip and dual spiral flute produce 2x faster holes. 7/8 - 1-1/8" step bit features 2 steps with laser engraving for a clear stop on size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.