Zoro Homepage

SHOCKWAVE Impact Duty 3-Piece Electrical Kit, No. 1, No. 4, No. 9

  • Mfr # 48-89-9257

  • Zoro # G1205791


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Titanium
Includes
(1) Each SHOCKWAVE Impact Duty Step Bits Electrician (#1; #4; #9)
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Size Range
1/8 in to 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9257
Zoro #
G1205791
UPC #
045242505142
Country of Origin
United States

Dimensions

Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Size Range
1/8 in to 1 1/8 in
Shank Size
1/4 in
Overall Length
7 in
Number of Hole Sizes
1
Step Thickness
3/4 in
Number Hole Sizes
27
Shank Hex Size
1/4 in
Smallest Drill Bit Size
1/8 in
Largest Drill Bit Size
1 1/8 in
Shank Diameter
1/4 in
Maximum Hole Size
1 1/8 in
Minimum Hole Size
1/8 in

Details

Item
Step Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Material
Titanium
Includes
(1) Each SHOCKWAVE Impact Duty Step Bits Electrician (#1; #4; #9)
Impact Rated
Impact Rated
Shank Shape
Hex
Number of Flutes
2
Decimal Equivalent
0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.6875, 0.8125, 0.875, 0.9375, 1, 1.0625, 1.125
Material - Machining
High Speed Steel
Primary Material Application
Steel, Plastic
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Drill Bit Case Type
Plastic Case
Flute Type
Spiral
Step Increments
1/16 in
Drill Bit Point Type
Rapid Strike Tip
Number of Drill Bits
3
Sub Brand
Shockwave(TM)
Shank Type - Machining
Quick-Change Hex
For Tool Type
Rotary Drill
Series
Shockwave Impact Duty

Description

SHOCKWAVE Impact Duty Electrical Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The 1⁄4” hex shank has an optimized SHOCKZONE body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike tip and dual spiral flute produce 2x faster holes. step drill bit kit features the #1 1/8 - 1/2", #4 3/16 - 7/8", and #9 7/8" &1-1/8" step bits with laser engraving for a clear stop on size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.