SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver Set 2PC
Mfr # 49-66-4565
Zoro # G312923797
product price: $15.97
/eaKey Features
Overall Nutsetter Length
2 1/2 in
Material
Steel
Finish
Unfinished
Number of Nutsetters Included
2
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4565
Zoro #
G312923797
UPC #
045242610228
Country of Origin
Taiwan, Province of China
Dimensions
Overall Nutsetter Length
2 1/2 in
Tool Insertion Size
1/4 in Hex
Overall Length
2 1/2 in
Fastening Size
1/4 in, 5/16 in, 3/8 in
Socket Size
1/4 in, 5/16 in, 3/8 in
Connection Size
1/4 in Hex
Details
Material
Steel
Finish
Unfinished
Number of Nutsetters Included
2
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Item
Magnetic Nut Driver Set
Impact Rated
Impact Rated
Product Type
Impact Nut Driver Set
For Tool Type
Impact
Magnetized Tip
Magnetized Tip
Description
Magnetic Nut Driver Set, Measurement System Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 2, Tool Brand Milwaukee(R)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.