Zoro Homepage

SHOCKWAVE Impact Phillips No 2 Insert Bits (15 Contractor PK)

  • Mfr # 48-32-5003

  • Zoro # G110934704


product price: $12.97
/ea

Key Features

Bit Style
Driver
Fastening Tool Tip Size
#2
Material
High Speed Steel
Shank Size
1/4 in
Includes
(15) SHOCKWAVE Phillips #2 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5003
Zoro #
G110934704
UPC #
045242249329
Country of Origin
Viet Nam

Dimensions

Fastening Tool Tip Size
#2
Shank Size
1/4 in
Chuck Size
1/4 in

Details

Item
Insert Bit
Bit Style
Driver
Material
High Speed Steel
Includes
(15) SHOCKWAVE Phillips #2 Insert Bits
Number of Pieces
15
Drive Type
Phillips®
Screwdriver Bit Type
Power

Description

Insert Bit, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.