Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE(TM) Impact Right Angle Adapter, 1/4 in Drive Size, SAE, 1-Piece

  • Mfr # 48-32-2390

  • Zoro # G4240185


product price: $26.97
/ea

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Matte
Overall Length
6 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-2390
Zoro #
G4240185
UPC #
045242534081
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
6 in
Shank Size
1/4 in
Output Drive Size
1/4"
Bit Length
1 3/16 in

Details

Item
Right Angle Adapter
Number of Pieces
1
Finish
Matte
Locking
No
Features
Slim Profile for Tight Access, Hardened Gears Allow for Increased Torque Transfer
Impact Rated
Impact Rated
Drive Type
Hex
SAE or Metric
SAE
Material
Alloy Steel
For Use With
Impact Drivers, Drill Drivers, Works With All 1/4" Hex Shank Accessories
Number of Points
6
Output Drive Type
Female Hex
Shank Shape
Hex
Magnetized Tip
Magnetic
For Tool Type
Impact
Product Type
Socket Adapter
Compatible Product Type
Drill Drivers, Impact Drivers

Description

SHOCKWAVE Right Angle Adapter features an Internal Optimized SHOCKZONE which absorbs peak torque and prevents breaking. The shanks is made from CUSTOM ALLOY76 Steel which is engineered for extended life. The hardened gears provide increased torque transfer for added durability. With only a 1.4" Slim Profile, the adapter allows access into the tightest of spaced. The SHOCKWAVE Right Angle Adapter is designed for use in both Impact Drivers and Drill Drivers and works with all 1/4" Hex Shank accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.