Zoro Homepage

SHOCKWAVE Impact Square Recess No. 2 Insert Bits, 10 PK

  • Mfr # 48-32-4607

  • Zoro # G3688465


product price: $9.97
/pk 10, $1.00/ea

Key Features

Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(10) SQ2 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4607
Zoro #
G3688465
UPC #
045242196630
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
#2

Description

Insert Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.