Zoro Homepage

SHOCKWAVE Lineman's 12 Point 3/8 in. and 1/2 in. 2-in-1 Socket

  • Mfr # 49-66-5119

  • Zoro # G102016654


product price: $29.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 63/64 in
Number of Points
12
Material
Steel
Socket Length
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5119
Zoro #
G102016654
UPC #
045242556267
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
5 63/64 in
Socket Length
3 5/32 in
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Size
3/4 in, 9/16 in

Details

Item
Impact Socket
Number of Points
12
Material
Steel
Compatible Fastener Type
Bolts
Socket Shape
12-Point
Non-Magnetic
Yes
Drive Type
Impact
Tether Ready
No
Impact Rated
Yes
Insulated
No
Locking
Yes
Non-Sparking
No
Includes Fastener Holding Magnet
No
Measurement Type
SAE
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Standards
Not Tested
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket

Description

Impact Socket, Socket Size 3/4 in, 9/16 in, 12-Point, Steel, Not Applicable, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.