Zoro Homepage

SHOCKWAVE Lineman's 12 Point 7/16 in. and 5/8 in. 2-in-1 Socket

  • Mfr # 49-66-5120

  • Zoro # G502016667


product price: $34.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 63/64 in
Number of Points
12
Material
Steel
Socket Size
3/4 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5120
Zoro #
G502016667
UPC #
045242533664
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
5 63/64 in
Socket Size
3/4 in, 9/16 in
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Length
3 5/32 in

Details

Item
Impact Socket
Number of Points
12
Material
Steel
Compatible Fastener Type
Bolts
Non-Sparking
No
Insulated
No
Drive Type
Impact
Includes Fastener Holding Magnet
No
Locking
Yes
Impact Rated
Yes
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
12-Point
Measurement Type
SAE
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Standards
Not Tested

Description

Impact Socket, Socket Size 3/4 in, 9/16 in, 12-Point, Steel, Not Applicable, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.