Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE PH2/SQ2 Impact Double Ended Bit

  • Mfr # 48-32-4311

  • Zoro # G7109621


product price: $4.47
/ea

Key Features

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Bit Style
Square Recess
Includes
PH2/SQ2 Double Ended Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4311
Zoro #
G7109621
UPC #
045242474783
Country of Origin
China

Dimensions

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2 Phillips & #2 Square
Overall Length
2 in
Bit Industry Size
#2, #2

Details

Bit Style
Square Recess
Includes
PH2/SQ2 Double Ended Power Bit
Impact Rated
Impact Rated
Item
Power Bit
Application - Tools
Power
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Material
Alloy Steel
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Tip Type
Standard
Measurement System
Imperial
Head Style
Phillips, Square
Shank Shape
Hex
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included

Description

Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.