
SHOCKWAVE Power Bit, #10, 1/4 in Drive, Slotted Drive, 1/4 in Shank, Hex Shank, 2 in L, Steel (Discontinued)
- Mfr # 48-32-4918
- Zoro # G810069256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-32-4918
Zoro #
G810069256
UPC #
45242302581
Country of Origin
Australia
Dimensions
Overall Length
2.0 Inches
Drill Bit Size
2
Shank Dia.
1/4 in
Minimum Chuck Size Required
1/4 in
Details
Drill Bit Type
Screwdriver
Number of Pieces
1
Drive Type
Hex
Material
Steel
Drill Bit Material
High Speed Steel
Drive Design
Slotted
Screwdriver Bit Type
Slotted
Set / Individual
Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.