Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Titanium Drill Bit Set - 15PC 48-89-4630

SHOCKWAVE Titanium Drill Bit Set - 15PC (Discontinued)

  • Mfr # 48-89-4630
  • Zoro # G1995099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4630
Zoro #
G1995099
UPC #
045242353316
Country of Origin
China

Dimensions

Sizes Included
1/16", 5/64", 3/32", 7/64", (2) 1/8", 9/64", 5/32", (2) 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Bit Size
1/16" to 3/8"
Dimension Type
Fractional Inch
Flute Length
5/8 in, 11/16 in, 3/4 in, 15/16 in, 1 in, 1 1/8 in, 2 5/16 in, 2 1/2 in, 2 5/8 in, 2 7/8 in, 3 5/16 in
Overall Length
2 1/4 in, 2 3/8 in, 2 7/16 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 13/16 in, 3 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 11/16 in, 5 1/8 in
Largest Drill Bit Size
1/16 in
Smallest Drill Bit Size
3/8 in

Details

Item
Hex Shank Drill Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/16 in Titanium SHOCKWAVE(R) (48-89-4601), (1) 1/4 in Titanium SHOCKWAVE(R) (48-89-4613), (1) 3/32 in Titanium SHOCKWAVE(R) (48-89-4603), (1) 3/8 in Titanium SHOCKWAVE(R) (48-89-4621), (1) 5/16 in Titanium SHOCKWAVE(R) (48-89-4617), (1) 5/32 in Titanium SHOCKWAVE(R) (48-89-4607), (1) 5/64 in Titanium SHOCKWAVE(R) (48-89-4602), (1) 7/32 in Titanium SHOCKWAVE(R) (48-89-4611), (1) 7/64 in Titanium SHOCKWAVE(R) (48-89-4604), (1) 9/64 in Titanium SHOCKWAVE(R) (48-89-4606), (2) 1/8 in Titanium SHOCKWAVE(R) (48-89-4605), (2) 3/16 in Titanium SHOCKWAVE(R) (48-89-4609)
Shank Shape
Hex
Impact Rated
Yes
Material - Machining
High Speed Steel
Flute Type
Parabolic
Measurement System
Fractional Inch
Number of Drill Bits
15
Drill Bit Case Type
Box
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Shank Type - Machining
Hex
Helix Angle
35 Degrees
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
35 Degrees

Description

Hex Shank Drill Set, Number of Drill Bits 15, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.