
Shop Vacuum
Mfr # 0914-20
Zoro # G716474888
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Includes
NEXUS 6Gal Vac PACKOUT and VACLINK
Weight
26 Pounds
Vacuum Capacity
6 gal
Tank Material
Plastic
Filtration Type
High Efficiency Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0914-20
Zoro #
G716474888
UPC #
045242880843
Country of Origin
Viet Nam
Dimensions
Vacuum Hose Dia.
1.875 in
Width
15.5 Inches
Details
Includes
NEXUS 6Gal Vac PACKOUT and VACLINK
Item
NEXUS 6Gal Vac PACKOUT and VACLINK
Weight
26 Pounds
Vacuum Capacity
6 gal
Tank Material
Plastic
Filtration Type
High Efficiency Filter
Vacuum Pickup Type
Wet/Dry
Air Flow
95 cfm
Voltage
18.0 volts
Static Pressure
63”
Description
Includes NEXUS 6Gal Vac PACKOUT and VACLINK
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.