Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum

  • Mfr # 0915-20

  • Zoro # G116663776


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Includes
NEXUS 6 Gal Vac w/ PACKOUT
Vacuum Collection Type
Bag
Vacuum Hose Length
9 ft
Vacuum Pickup Type
Wet/Dry
Tank Wet Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0915-20
Zoro #
G116663776
UPC #
045242318124
Country of Origin
Viet Nam

Dimensions

Vacuum Hose Length
9 ft
Tank Size
6 gal
Vacuum Hose Dia.
2 in

Details

Item
NEXUS 6 Gal Vac w/ PACKOUT
Includes
NEXUS 6 Gal Vac w/ PACKOUT
Vacuum Collection Type
Bag
Vacuum Pickup Type
Wet/Dry
Tank Wet Capacity
6 gal
Air Flow
95 cfm
Tank Dry Capacity
6 gal
Peak Horsepower
3 1/2 hp
Weight
26 lb
Voltage
18V DC
Static Pressure
63 in
Tank Material
Plastic

Description

Filter Efficiency Not Applicable, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 95 cfm, Static Pressure 63 in, Sound Level Not Applicable, Tank Material Plastic, Tank Size 6 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages Not Applicable, Peak Horsepower 3 1/2 hp, Current Not Applicable, Frequency Not Applicable, Voltage 18V DC, Weight 26 lb, Average Brush Life Not Rated, Vacuum Hose Dia. 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.