Shop Vacuum Kit, 24 in H, 31 in L

  • Mfr # 0910-20, 48-11-1865, 49-90-2031

  • Zoro # G312101409


product price:  $499.46
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Static Pressure
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0910-20, 48-11-1865, 49-90-2031
Zoro #
G312101409
UPC #
045242542871
Country of Origin
Multiple

Dimensions

Height
24 1/4 in
Length
31 in
Width
19 in
Power Cord Length
Cordless
Tank Size
6 gal
Vacuum Hose Length
9 ft
Vacuum Hose Dia.
2 in

Details

Item
Vacuum, Battery and Accessory
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Static Pressure
60 in
Cordless Tool Battery Type
Li Ion
Number of Motor Stages
1
Features
Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
Battery Capacity
6 Ah
Tank Material
Plastic
Standards
Not Rated
Includes
(1) 1 7/8 in Crevice Tool, (1) 1 7/8 in Utility Nozzle, (1) 1 7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Battery, (1) Air Tip Pivoting Extension Wand, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1 7/8 in Extension Wands
Includes Charger
No
Tank Wet Capacity
6 gal
Motor Efficiency Type
Brushless
Vacuum Pickup Type
Wet/Dry
Includes Battery
Yes
Vacuum Power Source
Cordless
Filter Efficiency
Not Specified
Battery Run Time
6 hr
Battery Charge Time
119 min
Tank Dry Capacity
6 gal
Peak Horsepower
3 1/2 hp
Plug Type
Cordless
No. Batteries Included
1
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Vacuum Air Flow
87 cfm

Description

M18 9gal Vac, XC6.0 Battery, AirTip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.