Shoulder Strap for M18 CARRY-ON 3600W/1800W Power Supply
Mfr # 49-16-2845
Zoro # G506134138
product price: $29.97
/eaKey Features
For Use With
M18(TM) CARRY-ON(TM) 3600W/1800W Power Supply
Number of Pieces
1
Accessory Weight
0.35 lb
Includes
(1) Shoulder Strap
Connection Type
Quick Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2845
Zoro #
G506134138
UPC #
045242746903
Country of Origin
China
Details
For Use With
M18(TM) CARRY-ON(TM) 3600W/1800W Power Supply
Item
Shoulder Strap
Number of Pieces
1
Accessory Weight
0.35 lb
Includes
(1) Shoulder Strap
Connection Type
Quick Attachment
Features
Padded and Adjustable, Redust User Fatigue
Application
Carrying power supply on shoulder
Material
Polyester
Description
Shoulder Strap, For Use With M18(TM) CARRY-ON(TM) 3600W/1800W Power Supply, Application Carrying power supply on shoulder, Number of Pieces 1, Number of Ports Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.