Zoro Homepage

Shoulder Strap for M12 Handheld Sprayer

  • Mfr # 49-16-2764

  • Zoro # G008168457


product price: $34.97
/ea

Key Features

Material
Nylon, Metal
Length
48 to 81 in
Width
2.5 in
For Use With
Milwaukee 2528-21G1, 2528-21G2 Sprayers
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2764
Zoro #
G008168457
UPC #
045242736775
Country of Origin
China

Dimensions

Length
48 to 81 in
Width
2.5 in
Hose Length
Hose Not Included

Details

Material
Nylon, Metal
Item
Shoulder Strap
For Use With
Milwaukee 2528-21G1, 2528-21G2 Sprayers
Color
Black, Red
Includes
(1) M12 Sprayer Shoulder Strap
Wand Material
Wand Not Included
Requires Batteries
Yes
In Tank Filter
No
Product Type
Sprayer Shoulder Strap
Sprayer Application
Lawn and Garden, Pest Control
Features
Adjustable Length, For Use with M12 Handheld Sprayer, Metal Clasps, Padded
Adjustable Nozzle
No
Sprayer Pressure Release
No
Application
Handheld Sprayers
Adjustable
Yes

Description

Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.