Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Sliding Utility Knife

  • Mfr # 48-22-1515

  • Zoro # G109984758


product price: $10.97
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
Application
All-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1515
Zoro #
G109984758
UPC #
045242746477
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Blade Length
2.4 in
Overall Width
1 in
Depth
6.25"
Overall Thickness
1.59 in
Blade Projection Length
1 1/4 in
Handle Length (in)
6.25

Details

Item
Utility Knife
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
Application
All-Purpose
Handle Color
Red
Blade Change
Milwaukee Utility Blades
Number of Blades Included
1
Type
Utility
Number of Blades
1
Includes
(1) Utility Blade
Features
Retractable Blade, Tool-Less Blade Changing System
Blade Operation
Retractable
Color
Black, Red
Metal Detectable
Yes
Style - Stretch Wrap Dispensers
Standard
Other Material Applications
Metal
Retractable Blade
Yes
Knife Type
Utility Knife
Tether Ready
Yes
Blade Change Method
Button
For Cutting Cardboard
Yes
Number of Blades Stored
5
Blade Edge Type
Scoring
Hand Orientation
Ambidextrous
Includes Pocket Clip
No
Blade Type Included
Utility
Handle Style
Straight
Blade Tip
Standard
Grip Type
Rubberized
Replaceable Blade
Yes
Blade
Steel Standard Tip

Description

Utility Knife, Application All-Purpose, Blade Change Method Button, Blade Edge Type Scoring, Blade Projection Length 1 1/4 in, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.